Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Decor Happy 100th Day Crowns, 30PK

  • Mfr # 11016

  • Zoro # G716389885


product price: $24.79
/pk 30, $0.83/ea

Key Features

Recommended Grade
Grade K-7
Color
Multicolor
Material
Paper
Recommended Age
5-12 years
Includes
30 Crowns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11016
Zoro #
G716389885
UPC #
30554110160
Country of Origin
United States

Details

Recommended Grade
Grade K-7
Color
Multicolor
Material
Paper
Recommended Age
5-12 years
Includes
30 Crowns

Description

The Happy 100th Day crown is a vibrant, celebratory accessory created for elementary students to wear on this significant milestone. Adorned with colorful circles and playful designs, the crown symbolizes the achievement of reaching 100 days of learning and personal growth. It is designed to make students feel proud of their progress, while adding a festive touch to this exciting occasion, making the 100th day of school both memorable and fun! Crowns measure 24" x 6". Each pack includes 30 adjustable crowns. Coordinates with Core Decor products.


  • CELEBRATE A SCHOOL YEAR MILESTONE – Use these crowns to honor the achievement of reaching 100 days of learning and personal growth. Wearing the crowns will help students feel proud of their progress.
  • FUN, COLORFUL DESIGN – These vibrant crowns feature the message 100 Days Smarter over a background of colorful dot art.
  • DIMENSIONS – Crowns measure 24" x 6".
  • WHAT'S INCLUDED – Each pack comes with 30 adjustable Happy 100th Day Crowns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.