Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Decor Happy Birthday Crowns, 30PK

  • Mfr # 11015

  • Zoro # G316389957


product price: $24.79
/pk 30, $0.83/ea

Key Features

Includes
30 Crowns
Material
Paper
Recommended Age
5-12 years
Recommended Grade
Grade K-7
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11015
Zoro #
G316389957
UPC #
30554110153
Country of Origin
United States

Details

Includes
30 Crowns
Material
Paper
Recommended Age
5-12 years
Recommended Grade
Grade K-7
Color
Multicolor

Description

The Happy Birthday crown is a festive accessory that brings a magical touch to any birthday celebration, no matter the age! Designed to make the birthday person feel extra special, these crowns feature colors and designs that instantly brighten the atmosphere. Whether used for kids' parties or adult celebrations, they serve as a fun alternative to traditional party hats. Lightweight and easy to wear, these crowns ensure that the birthday honoree stands out, while also encouraging everyone in the group to join in the fun and excitement, creating lasting memories. Crowns measure 24" x 6". Each pack includes 30 adjustable crowns. Coordinates with Core Decor products.


  • CELEBRATE BIRTHDAYS – Make your students feel special by presenting them with a crown to wear throughout their birthday.
  • MULTI-SETTING USE – These adjustable crowns are perfect for use within classroom, home, daycare, or church settings to celebrate birthdays for all ages.
  • FUN, COLORFUL DESIGN – These crowns feature the message "It's My Birthday" in marquee lights on a background of colorful exploding stars. Crowns also include fun emoji images.
  • WHAT'S INCLUDED – Each pack comes with 30 Happy Birthday Crowns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.