Zoro Homepage

Core Decor Line Leader Crowns, 30PK

  • Mfr # 11017

  • Zoro # G116389843


product price: $24.79
/pk 30, $0.83/ea

Key Features

Color
Multicolor
Recommended Grade
Grade K-7
Material
Paper
Includes
30 Crowns
Recommended Age
5-12 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11017
Zoro #
G116389843
UPC #
30554110177
Country of Origin
United States

Details

Color
Multicolor
Recommended Grade
Grade K-7
Material
Paper
Includes
30 Crowns
Recommended Age
5-12 years

Description

The Line Leader crown is an eye-catching accessory that empowers students to take charge when leading their classmates in line. Brightly decorated and easy to wear, this crown instills a sense of responsibility, making the role of line leader meaningful. The student chosen to wear the crown each week will feel confident as they guide their classmates, fostering a sense of teamwork. Since the line leader role typically rotates as part of classroom jobs, this crown ensures that each student has the opportunity to shine in this leadership role, making the experience exciting and rewarding for everyone. Crowns measure 24" x 6". Each pack includes 30 adjustable crowns. Coordinates with Core Decor products.


  • FUN, COLORFUL DESIGN – These brightly lettered crowns makes it clear to all who the line leader is for the week.
  • EMPOWER LINE LEADERS – Instill a sense of responsibility by providing Line Leader Crowns to support students as they confidently exercise that leadership role.
  • DIMENSIONS – Crowns measure 24" x 6".
  • WHAT'S INCLUDED – Each pack comes with 30 adjustable Line Leader Crowns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.