Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Decor, Loop-de-Loop on Wood, 6'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10928

  • Zoro # G816182089


product price: $33.49
/pk 3, $11.16/ea

Key Features

Color
Multicolor
Includes
108 Cut-Outs
Recommended Age
5-12 years
Recommended Grade
Grade K-6
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10928
Zoro #
G816182089
UPC #
194629138203
Country of Origin
United States

Details

Color
Multicolor
Includes
108 Cut-Outs
Recommended Age
5-12 years
Recommended Grade
Grade K-6
Material
Paper

Description

Bring a fresh look to your displays with these Loop-de-Loop on Wood 6" Designer Cut-Outs. Each cut-out features black loops on a neutral wood background. Framed by stylish looping lines, these cut-outs are perfect for class messages, writing assignments, learning center activities, accenting bulletin boards, and more! Use them to give special recognition for a job well done or to write a positive note to a student or parent. The cut-outs can also be used to make quick and easy labels on cubbies, student folders, supply bins, and binders. Each pack includes 36 pieces, 12 each of 3 designs: 12 Doodle frame 1 5.425"W x 5.625"H each, 12 Doodle frame 2 5.725"W x 5.625"H each, and 12 Doodle frame 3 5.25"W x 5.625"H each. Coordinates with Core decor products. Sold as 3 packs for a total of 108-cut-outs.


  • Great for accenting a variety of classroom displays, bulletin boards, and student projects
  • Cut-outs are perfect for use in a variety of classroom displays and themes
  • They make great labels on cubbies, student folders, supply bins, binders, and more
  • 36 per pack, sold as 3 packs, 108 cut-outs total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.