Zoro Homepage

Core Decor Messy Dots on Rainbow EZ Border, Bulletin Board Border, 48 Feet Per Pack, 3PK

  • Mfr # 11048

  • Zoro # G215976357


product price: $26.55
/pk 3, $8.85/ea

Key Features

Material
Paper
Includes
72 Strips
Color
Multicolor
Recommended Grade
Grade K-6
Recommended Age
5-12 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11048
Zoro #
G215976357
UPC #
194629155491
Country of Origin
United States

Details

Material
Paper
Includes
72 Strips
Color
Multicolor
Recommended Grade
Grade K-6
Recommended Age
5-12 years

Description

This Messy Dots on Rainbow EZ Border features white casual dots on a multicolored background. These irregularly shaped messy dots are the newest trend in polka dots. Use the border by itself or layer it with another border for a unique look. Perfect for use on bulletin boards in a wide variety of classroom, office, and school settings. Each package comes with enough borders to complete 2 full bulletin boards. Each pack includes 24 strips measuring 24 each for a total of 48 feet. Sold as 3 packs for a total of 72 strips 144 feet.


  • COLORFUL RAINBOW DESIGN – The colors of the rainbow blend together on this border, which is speckled with messy white dots.
  • FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
  • ADD LAYERS – Add dimension and style by layering multiple designs.
  • WHAT'S INCLUDED – Sold as 3 packs for a total of 72 strips, each individual pack includes 24 strips measuring 24", 48 feet per package

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.