Core Decor Patriotic Stars EZ Border, Bulletin Board Border, 48 Feet Per Pack, 3PK
Mfr # 11049
Zoro # G615976209
product price: $31.29
/pk 3, $10.43/eaKey Features
Includes
72 Strips
Recommended Grade
Grade K-6
Material
Paper
Recommended Age
5-12 years
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11049
Zoro #
G615976209
UPC #
194629155507
Country of Origin
United States
Details
Includes
72 Strips
Recommended Grade
Grade K-6
Material
Paper
Recommended Age
5-12 years
Color
Multicolor
Description
This Patriotic Stars EZ Border features blue and white stars on a red background for a dazzling addition to any bulletin board display. Use the border by itself or layer it with another border for a unique look. Perfect for use on bulletin boards in a wide variety of classroom, office, and school settings. Each package comes with enough borders to complete 2 full bulletin boards. Each pack includes 24 strips measuring 24 each for a total of 48 feet. Sold as 3 packs for a total of 72 strips 144 feet.
- RED, WHITE, AND BLUE DESIGN – This border features stars in various color shades of the American flag on a red background. Use this dazzling border to trim displays honoring American history and patriotic celebrations.
- FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
- ADD LAYERS – Add dimension and style by layering multiple designs.
- WHAT'S INCLUDED – Sold as 3 packs for a total of 72 strips, each individual pack includes 24 strips measuring 24", 48 feet per package
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.