Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Decor Polka Dots on Wood EZ Border, 48 Feet Per Pack, 3PK

  • Mfr # 10978

  • Zoro # G915976169


product price: $28.15
/pk 3, $9.38/ea

Key Features

Recommended Age
5-12 years
Color
Multicolor
Material
Paper
Includes
72 Strips
Recommended Grade
Grade K-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10978
Zoro #
G915976169
UPC #
194629138395
Country of Origin
United States

Details

Recommended Age
5-12 years
Color
Multicolor
Material
Paper
Includes
72 Strips
Recommended Grade
Grade K-6

Description

This Polka Dots on Wood EZ Border offers a fresh take on a classic design. The black and white polka dots on a wood-patterned background features a playful look wherever it's displayed. This EZ border comes in smaller strips, which are easier to manage and store. Each package comes with enough border to complete 2 full bulletin boards. Each pack includes 24 strips measuring 3 x 24 for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips 144 feet.


  • FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
  • ADD LAYERS – Add dimension and style by layering multiple designs.
  • STYLISH DESIGN – This border features black and white polka dots on a wood-patterned background that will add a touch of style to any bulletin board display.
  • CREATE AND ORGANIZE – Use this trimmer to decorate any bulletin board at homes, schools, daycare centers, office break rooms, and anywhere you post information.
  • CREATE A COHESIVE LOOK – This border coordinates well with the other Core Decor products from CTP.
  • MULTI-PACK – Each pack includes 24 strips for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips (144 feet).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.