Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Decor Rainbow Buffalo Check EZ Border, 48 Feet Per Pack, 3PK

  • Mfr # 10875

  • Zoro # G015976212


product price: $20.69
/pk 3, $6.90/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper
Includes
72 Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10875
Zoro #
G015976212
UPC #
194629134403
Country of Origin
United States

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper
Includes
72 Strips

Description

The bright and colorful Rainbow Buffalo Check EZ Border can be used by itself to liven up any wall display or layered with another border. Mix and match for a unique look. Perfect for use on bulletin boards in a wide variety of classroom, office, and school settings. These EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Strips measure 3 x 24. Each pack includes 24 strips for a total of 48 feet. Sold as 3 packs for a total of 72 strips 144 feet.


  • The Rainbow Buffalo Check EZ Border is perfect for use on bulletin boards in a wide variety of classroom, office, and school settings.
  • The bright and colorful Rainbow Buffalo Check EZ Border can be used by itself to liven up any wall display or layered with another border.
  • Each package comes with enough borders to complete 2 full bulletin boards.
  • Mix and match for a unique look.
  • Strips measure 3" x 24"
  • 24 strips per pack, sold as 3 packs, 72 strips (144 feet) total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.