Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dress for the Weather Bulletin Board Set

  • Mfr # 1640

  • Zoro # G7557255


product price: $17.29
/ea

Key Features

Color
Multi
Material
Paper
Recommended Age
4-9 Years
Includes
57 pieces
Recommended Grade
Grade PK-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640
Zoro #
G7557255
UPC #
30554016400
Country of Origin
China

Details

Color
Multi
Material
Paper
Recommended Age
4-9 Years
Includes
57 pieces
Recommended Grade
Grade PK-3

Description

Use this fun and interactive set to teach about weather, seasonal changes, and dressing appropriately for different types of weather.
This 57-piece set contains:
• 1 window (12" x 17.5") and 4 seasonal scenes
• a weather spinner
• 4 season titles
• 4 temperature words
• 1 dress-up kid (8.75" x 13.5")
• 41 pieces of clothing, shoes, and accessories
Includes 4-page activity guide with display ideas, activities, and a reproducible. Perfect for use during circle time each morning. Pieces vary in size from 3" to 17.5".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.