Zoro Homepage

Financial Literacy, Inspire U, 4-Poster Set

  • Mfr # 10609

  • Zoro # G016181950


product price: $26.19
/ea

Key Features

Color
Multicolor
Includes
4 Posters
Recommended Age
5-12 years
Material
Paper
Recommended Grade
Grade K-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10609
Zoro #
G016181950
UPC #
30554106095
Country of Origin
United States

Dimensions

Size
13-3/8 in x 19 in

Details

Color
Multicolor
Includes
4 Posters
Recommended Age
5-12 years
Material
Paper
Recommended Grade
Grade K-6

Description

It's never too early to begin learning the basic concepts of wise money management, and the Financial Literacy 4-Poster Pack is a great place to start! These posters provide kid-friendly tips for financial success, the steps for making a budget, and reminders about the importance of saving for the future. These posters will help kids develop a mindset that will ensure they always have enough for what they need. Each poster measures 13-3/8" x 19" Pack includes these 4 posters: 10600 Tips for Financial Success, 10601 A penny saved..., 10603 Making a Budget, and 10602 Unexpected expenses...


  • The motivational messages on the posters will brighten up any space
  • Great for display in a school, church, daycare, or anywhere a little inspiration is needed
  • Includes 4 motivational posters
  • Measures 13-3/8" x 19"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.