
Grammar Minutes Workbook, Grade 1
Mfr # 6119
Zoro # G301242748
product price: $17.59
/eaKey Features
Recommended Age
6-7 years
Recommended Grade
Grade 1
Material
Paper
Includes
1 Workbook
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6119
Zoro #
G301242748
UPC #
30554061196
Country of Origin
United States
Details
Recommended Age
6-7 years
Recommended Grade
Grade 1
Material
Paper
Includes
1 Workbook
Color
Multi
Description
One Hundred Minutes to Better Basic Skills! Now there's a way for students to practice their grammar skills, enhance their overall grammar proficiency, and have fun at the same time! Grammar Minutes, Gr. 1 provides students with practice in the following key areas of first-grade grammar: sentence structure, capital letters, punctuation, common nouns, proper nouns, pronouns, verbs, adjectives, noun and verb agreement, contractions, compound words, synonyms, antonyms, articles, and more!
Inspired by the highly popular Math Minutes series, this book features 100 "Minutes." Each Minute consists of 10 grammar questions for students to complete within a short time period. This unique format offers students an ongoing opportunity to improve their own grammar proficiency in a manageable, nonthreatening manner. The quick, time format, combines with instant feedback, makes this a challenging and motivational assignment students will look forward to each day. Students become active learners as they apply grammar skills to a variety of question formats in key areas of first-grade instruction.
Inspired by the highly popular Math Minutes series, this book features 100 "Minutes." Each Minute consists of 10 grammar questions for students to complete within a short time period. This unique format offers students an ongoing opportunity to improve their own grammar proficiency in a manageable, nonthreatening manner. The quick, time format, combines with instant feedback, makes this a challenging and motivational assignment students will look forward to each day. Students become active learners as they apply grammar skills to a variety of question formats in key areas of first-grade instruction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.