Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Happy Birthday Crowns, 30PK

  • Mfr # 2817

  • Zoro # G716389922


product price: $24.79
/pk 30, $0.83/ea

Key Features

Material
Paper
Recommended Grade
Grade K-7
Includes
30 Crowns
Color
Multicolor
Recommended Age
5-12 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2817
Zoro #
G716389922
UPC #
30554028175
Country of Origin
United States

Details

Material
Paper
Recommended Grade
Grade K-7
Includes
30 Crowns
Color
Multicolor
Recommended Age
5-12 years

Description

This festive Happy Birthday crown features colorful letters, stars, and multicolored confetti on a bold black background. Children will love wearing this celebratory crown on their special day. Perfect for use in any classroom, church, daycare, camp, or school setting! Crowns are adjustable. Crowns measure 24" x 6-1/2". Each pack includes 30 crowns.


  • CROWN DIMENSIONS – 24" x 6-1/2"
  • CELEBRATE BIRTHDAYS – Children will love wearing this celebratory crown on their special day.
  • FESTIVE DESIGN – These fun crowns feature colorful letters, stars, and multicolored confetti on a bold black background.
  • VERSATILE USES – These birthday crowns a perfect for use in any classroom, daycare, camp, or school setting!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.