Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Happy Birthday Mini Bulletin Board Set, 23 Pieces

  • Mfr # 10203

  • Zoro # G4109144


product price: $13.29
/ea

Key Features

Color
Multi
Material
Paper
Recommended Age
5+ Years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10203
Zoro #
G4109144
UPC #
030554102035
Country of Origin
United States

Details

Color
Multi
Material
Paper
Recommended Age
5+ Years
Includes
23 pieces
Recommended Grade
Grade K+

Description

Say Happy Birthday in style with this Core Decor Happy Birthday Mini Bulletin Board. The classic colors and prints are paired with bright, happy colors to create a vibrant happy birthday display. Perfect for use in any classroom, church, daycare, camp, or school setting! Mini bulletin board set also includes an instructional guide with display ideas and classroom lesson activities.
This 23-piece birthday mini bulletin board includes:
• a "Today is all about you" headline (5.25" w x 7" h)
• a Happy Birthday cake on a pedestal (5.5" w x 10.5" h)
• 7 balloons (5" w x 7" h)
• 12 months of the year cards with spaces to write in student names (5.25" w x 6" h)
• a blank card/photo frame (5.5" w x 8" h)
• a birthday present bag (5.5" w x 8.5" h)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.