Zoro Homepage

Jungle Friends, 6'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10926

  • Zoro # G016182223


product price: $31.95
/pk 3, $10.65/ea

Key Features

Recommended Grade
Grade K-6
Recommended Age
5-12 years
Material
Paper
Includes
108 Cut-Outs
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10926
Zoro #
G016182223
UPC #
194629138180
Country of Origin
United States

Details

Recommended Grade
Grade K-6
Recommended Age
5-12 years
Material
Paper
Includes
108 Cut-Outs
Color
Multicolor

Description

Make your messages memorable with the Jungle Friends 6" Designer Cut-Outs. Each cut-out features a friendly animal-tiger, elephant, monkey, crocodile, parrot, or sloth-and a space for adding text. These cut-outs are perfect accent for class messages, writing assignments, learning center activities, bulletin boards, and more! Use them to give special recognition for a job well done or to write a positive note to a student or parent. The cut-outs can also be used to make quick and easy labels on cubbies, student folders, supply bins, and binders. Coordinates with Jungle Friends products. Each pack includes 36 pieces, 6 each of 6 designs: 6 Tiger 5.5"w x 5.25"h each, 6 Elephant 5.75"w x 5.5"h each, 6 Monkey 5.725"w x 5.25"h each, 6 Alligator 5.725"w x 5.25"h each, 6 Macaw 5.625"w x 5.5"h each, 6 Sloth 5.325"w x 5.725"h each. Sold as 3 packs for a total of 108-cut-outs.


  • Great for accenting a variety of classroom displays, bulletin boards, and student projects
  • Cut-outs are perfect for use in a variety of classroom displays and themes
  • They make great labels on cubbies, student folders, supply bins, binders, and more
  • 36 per pack, sold as 3 packs, 108 cut-outs total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.