Zoro Homepage

Jungle Friends Blush Leopard EZ Border, 48 Feet Per Pack, 3PK

  • Mfr # 10985

  • Zoro # G315976219


product price: $28.15
/pk 3, $9.38/ea

Key Features

Recommended Grade
Grade K-6
Includes
72 Strips
Recommended Age
5-12 years
Material
Paper
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10985
Zoro #
G315976219
UPC #
194629138463
Country of Origin
United States

Details

Recommended Grade
Grade K-6
Includes
72 Strips
Recommended Age
5-12 years
Material
Paper
Color
Multicolor

Description

Add a touch of style to your bulletin boards with this Blush Leopard EZ Border. Blush leopard is a popular pattern in the fashion world and a chic way to trim displays of decor from our Jungle Friends Collection. This EZ Border comes in smaller strips, which are easier to manage and store. Each package comes with enough border to complete 2 full bulletin boards. Each pack includes 24 strips measuring 3 x 24 for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips 144 feet.


  • FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
  • ADD LAYERS – Add dimension and style by layering multiple designs.
  • STYLISH DESIGN – This border features a blush leopard pattern that will add a touch of style to any bulletin board display.
  • CREATE AND ORGANIZE – Use this trimmer to decorate any bulletin board at homes, schools, daycare centers, office break rooms, and anywhere you post information.
  • CREATE A COHESIVE LOOK – This border coordinates well with the other Jungle Friends products from CTP.
  • MULTI-PACK – Each pack includes 24 strips for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips (144 feet).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.