Zoro Homepage

Jungle Friends Messy Tracks EZ Border, 48 Feet Per Pack, 3PK

  • Mfr # 10986

  • Zoro # G715976277


product price: $25.35
/pk 3, $8.45/ea

Key Features

Includes
72 Strips
Recommended Age
5-12 years
Color
Multicolor
Material
Paper
Recommended Grade
Grade K-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10986
Zoro #
G715976277
UPC #
194629138470
Country of Origin
United States

Details

Includes
72 Strips
Recommended Age
5-12 years
Color
Multicolor
Material
Paper
Recommended Grade
Grade K-6

Description

The colorful animal tracks on this Messy Tracks EZ Border will add a splash of fun to any bulletin board display. The festive pattern goes great with decor from our Jungle Friends Collection and many other design themes. This EZ Border comes in smaller strips, which are easier to manage and store. Each package comes with enough border to complete 2 full bulletin boards. Each pack includes 24 strips measuring 3 x 24 for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips 144 feet.


  • FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
  • ADD LAYERS – Add dimension and style by layering multiple designs.
  • STYLISH DESIGN – This border features a festive pattern that will add a touch of style to any bulletin board display.
  • CREATE AND ORGANIZE – Use this trimmer to decorate any bulletin board at homes, schools, daycare centers, office break rooms, and anywhere you post information.
  • CREATE A COHESIVE LOOK – This border coordinates well with the other Jungle Friends products from CTP.
  • MULTI-PACK – Each pack includes 24 strips for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips (144 feet).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.