Zoro Homepage

Krafty Pop Classroom Essentials 4-Chart Set

  • Mfr # 10898

  • Zoro # G816182201


product price: $23.59
/ea

Key Features

Color
Multicolor
Includes
4 Charts
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10898
Zoro #
G816182201
UPC #
30554108983
Country of Origin
United States

Dimensions

Size
17 in x 22 in

Details

Color
Multicolor
Includes
4 Charts
Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
Paper

Description

The Krafty Pop Classroom Essentials 4-Chart Pack will help organize and communicate important information in any classroom. Pack contains a welcome chart, birthday chart, class rules chart, and incentive chart. Essential charts for any classroom! All but Incentive Chart include activities and reproducibles on the back. Charts measure 17" x 22".Pack comes with 4 classroom charts: 10894 Welcome 10895 Happy Birthday 10896 Class Rules 10897 Incentive Back of Krafty Pop Welcome Chart includes an activities page with directions for how to use the three 8-1/2 x 11 reproducibles also included: Bingo game grid for Names Bingo game Find Someone Who ... game sheet for getting to know classmates Classroom Scavenger Hunt scavenger list to familiarize students with classroom Back of Krafty Pop Happy Birthday Chart includes an activities page with directions for how to use the three 8-1/2 x 11 reproducibles also included: Happy Birthday b&w reproducible version of the chart front Let's Celebrate writing activity Our Birthdays bar graph Back of Krafty Pop Incentive Chart includes an activities page with directions for how to use the three 8-1/2 x 11 reproducibles also included: Class Rules b&w reproducible of chart front Great Character worksheet for group activity My Class Mission Statement for copying class-generated statement


  • Use the welcome chart to welcome students, parents, and faculty to the first day of school, back-to-school night, parent night, open house, and other special events!
  • This Happy Birthday chart is a perfect way to display student birthdays in the classroom, at a day care, in a church, or at a preschool
  • The Classroom Rules chart is a must have for effective classroom management
  • The Incentive Chart is great for use on a reading log, to track homework assignments, and to reinforce daily routines.
  • Set of 4 charts measuring 17" x 22".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.