Krafty Pop, Colorful Kraft Cards, 6'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10885

  • Zoro # G216181958


product price: $27.15
/pk 3, $9.05/ea

Key Features

Recommended Grade
Grade PK+
Includes
108 Pieces
Material
Paper
Color
Multicolor
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10885
Zoro #
G216181958
UPC #
194629134267
Country of Origin
United States

Dimensions

Size
6 in

Details

Recommended Grade
Grade PK+
Includes
108 Pieces
Material
Paper
Color
Multicolor
Recommended Age
3+ years

Description

Make well-rounded messages with the circular Colorful Kraft Cards 6" Designer Cut-Outs. Featuring a kraft-style background with colorful accents around the edges, these cut-outs can be used for crafting projects, displaying photos, making covers for mini books, making flash cards, creating small classroom signs, sending notes home to parents, and more! They also make great labels on cubbies, student folders, supply bins, and binders. Each pack includes 36 cut-outs, 12 each of 3 designs. Sold as 3 packs for a total of 108-pieces.


  • These colorful Kraft Cards 6 inch Designer Cut-Outs feature a kraft-style background with colorful accents around the edges, these cut-outs can be used for crafting projects, displaying photos, making covers for mini books, making flash cards, creating small classroom signs, sending notes home to parents, and more!
  • Make well-rounded messages with the circular Colorful Kraft Cards 6" Designer Cut-Outs.
  • They also make great labels on cubbies, student folders, supply bins, and binders.
  • 6 inch Designer Cut-Outs
  • 36 per pack, sold as 3 packs, 108 pieces total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.