
Krafty Pop Colorful Kraft Chevron EZ Border, 48 Feet Per Pack, 3PK
Mfr # 10903
Zoro # G315976394
product price: $20.69
/pk 3, $6.90/eaKey Features
Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Multicolor
Includes
72 Strips
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10903
Zoro #
G315976394
UPC #
194629134373
Country of Origin
United States
Details
Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Multicolor
Includes
72 Strips
Material
Paper
Description
Add a creative touch to your bulletin board displays with the Colorful Kraft Chevron EZ Border, which features a colorful chevron pattern on a kraft-style background. Perfect for use on bulletin boards in a wide variety of classroom, office, and school settings. These EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Strips measure 3 x 24. Each pack includes 24 strips for a total of 48 feet. Sold as 3 packs for a total of 72 strips 144 feet.
- These EZ borders come in smaller strips, which are easier to manage and store.
- Perfect for use on bulletin boards in a wide variety of classroom, office, and school settings.
- Add a creative touch to your bulletin board displays with the Colorful Kraft Chevron EZ Border, which features a colorful chevron pattern on a kraft-style background.
- Each package comes with enough borders to complete 2 full bulletin boards.
- Strips measure 3" x 24"
- 24 strips per pack, sold as 3 packs, 72 strips (144 feet) total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.