Zoro Homepage

Krafty Pop, Inspire U, 4-Poster Set

  • Mfr # 10849

  • Zoro # G516182105


product price: $19.89
/ea

Key Features

Recommended Age
5-12 years
Recommended Grade
Grade K-6
Material
Paper
Includes
4 posters
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10849
Zoro #
G516182105
UPC #
30554108495
Country of Origin
United States

Dimensions

Size
13-3/8 in x 19 in

Details

Recommended Age
5-12 years
Recommended Grade
Grade K-6
Material
Paper
Includes
4 posters
Color
Multicolor

Description

Great advice for achieving success is featured on each stylish poster in this Krafty Pop Inspire U 4-Poster Pack. The fun fonts and pops of colors on a kraft paper-style background provide a creative, handcrafted look. Perfect for display in a school, church, dormitory, or anywhere a little inspiration is needed. Measures 13-3/8" x 19".


  • The Krafty Pop Inspire U 4-Poster set is great for display in a school, church, dormitory, or anywhere a little inspiration is needed.
  • The fun fonts and pops of colors on a kraft paper-style background provide a creative, handcrafted look.
  • Great advice for achieving success is featured on each stylish poster in this Krafty Pop Inspire U 4-Poster Pack.
  • 4 colorful posters are excellent for classroom décor!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.