Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaf Garland Border EZ Border, 48 Feet Per Pack, 3PK

  • Mfr # 10429

  • Zoro # G615976384


product price: $29.49
/pk 3, $9.83/ea

Key Features

Includes
72 Strips
Recommended Grade
Grade K+
Material
Paper
Color
Green
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10429
Zoro #
G615976384
UPC #
194629112319
Country of Origin
United States

Details

Includes
72 Strips
Recommended Grade
Grade K+
Material
Paper
Color
Green
Recommended Age
5+ years

Description

Simple and classic, the leaves on this Leaf Garland Border will trim any bulletin board or nature-themed display in style. Perfect for a variety of bulletin boards and classroom decoration themes, including those related to gardening, plants, nature, jungle, and more! Use this border to trim an inspirational Unbe-leaf-able Work or Be-leaf in yourself bulletin board. Measures 3 wide. Each pack includes 24 strips 48 feet of border. Sold as 3 packs for a total of 72 strips 144 feet of border.


  • Perfect for a variety of bulletin boards and classroom decoration themes, including those related to gardening, plants, nature, jungle, and more
  • Simple and classic, the leaves on this Leaf Garland Border will trim any bulletin board or nature-themed display in style
  • Nature-themed
  • Measures 3" wide
  • 24 strips per pack, sold as 3 packs, 72 strips (144 feet) total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.