Zoro Homepage

Multicultural Hands, 6'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10593

  • Zoro # G516182044


product price: $33.49
/pk 3, $11.16/ea

Key Features

Color
Multicolor
Material
Paper
Includes
108 Pieces
Recommended Age
5+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10593
Zoro #
G516182044
UPC #
194629156115
Country of Origin
United States

Dimensions

Size
6 in

Details

Color
Multicolor
Material
Paper
Includes
108 Pieces
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

Celebrate diversity and foster inclusion with our Multicultural Hands 6" Designer Cut-Outs. Designed to represent the colors of the human family, these hand-shaped cut-outs offer endless creative possibilities while recognizing and celebrating differences. Ideal for crafting projects, bulletin board decorations, self-portraits, writing prompts, and more, they provide a meaningful way to engage students in activities that promote understanding and unity. With 36 pieces per package, featuring 6 hands in each of 6 skin tones, these cut-outs are perfect for creating inclusive and vibrant learning spaces. Sold as 3 packs for a total of 108-cut-outs.


  • Diversity & Inclusion: Helps every student feel seen and represented with hand cut-outs in various skin tones.
  • Versatile Applications: Perfect for crafting, bulletin boards, writing prompts, self-portraits, cubby tags, and more.
  • Comprehensive Set: Sold as 3 packs for a total of 108 pieces, each pack includes 36 pieces with 6 each of 6 skin tones to celebrate the beauty of diversity.
  • Encourages Creativity: Inspires creative projects and activities that promote inclusion and understanding.
  • Perfect Classroom Tool: Ideal for fostering a sense of unity and community in any educational setting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.