Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Positive Mindset, 10'', Designer Cut-Outs, 12-Piece Set, 3PK

  • Mfr # 10815

  • Zoro # G416182069


product price: $44.35
/pk 3, $14.78/ea

Key Features

Color
Multicolor
Recommended Age
3+ years
Includes
36 Cut-Outs
Recommended Grade
Grade PK+
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10815
Zoro #
G416182069
UPC #
194629118649
Country of Origin
United States

Dimensions

Size
10 in x 10 in

Details

Color
Multicolor
Recommended Age
3+ years
Includes
36 Cut-Outs
Recommended Grade
Grade PK+
Material
Paper

Description

Promote self-confidence and a growth mindset with the inspirational messages on these Positive Mindset 10" Designer Cut-Outs. The fresh, bold design and timeless advice on these big cut-outs make them great for use in a school classroom, principal's office, hallway, library, gymnasium, church, workplace, dormitory, senior living residence, and anywhere a little inspiration is needed. Each cut-out is approximately 10"w x 10"h.Sold a 3 packs for a total of 36 cut-outs, each pack includes 12 pieces in 12 designs:- Have a Can-Do Attitude- Believe in Yourself- Mistakes are Part of Learning- Better Together- Be Positive. Patient. Persistent.- Be a Goal Getter- Learning Has No Limits- Make it a Great Day- Progress Not Perfection- Think Positive- Kindness Counts- Never Give Up


  • Great for accenting a variety of classroom displays, bulletin boards, and student projects
  • Cut-outs are perfect for use in a variety of classroom displays and themes
  • Add inspiration to cubbies, student folders, supply bins, binders, and more
  • 12 per pack, sold as 3 packs, 36 pieces total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.