
Quote Cards, 6'', Designer Cut-Outs, 36-Piece Set, 3PK
Mfr # 10421
Zoro # G516182051
product price: $33.49
/pk 3, $11.16/eaKey Features
Material
Paper
Includes
108 Pieces
Color
Multicolor
Recommended Age
5+ years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10421
Zoro #
G516182051
UPC #
194629155354
Country of Origin
United States
Dimensions
Size
6 in
Details
Material
Paper
Includes
108 Pieces
Color
Multicolor
Recommended Age
5+ years
Recommended Grade
Grade K+
Description
These versatile Core Decor Quote Cards 6" Designer Cut-Outs are perfect for accenting a variety of classroom displays, bulletin boards, and student projects. They make great labels on cubbies, student folders, supply bins, binders, and more! Also, add any content e.g., math facts, vocabulary words, or science concepts to the cut-outs to make instant flash cards, learning cards or student activity cards. Each pack includes 36 pieces, 12 each of 3 designs. Sold as 3 packs for a total of 108-cut-outs.
- VERSATILE ACCENTS – The black and white patterns on these cut-outs goes great with a variety of other designs, colors, and themes on bulletin boards, in classrooms, in hallways, around offices, and in common areas!
- MEMORABLE MESSAGES – These 6" cut-outs offer lots of space for writing positive notes to a student or parent.
- LEARNING ACTIVITIES – Use the cut-outs for learning center activities and writing assignments.
- WHAT'S INCLUDED – Sold as 3 packs for a total of 108 cut-outs, each pack includes 36 pieces (12 each of 3-designs).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.