Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Skies, 6'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10432

  • Zoro # G316182138


product price: $23.99
/pk 3, $8.00/ea

Key Features

Recommended Age
5+ years
Includes
108 pieces
Color
Multicolor
Material
Paper
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10432
Zoro #
G316182138
UPC #
194629111923
Country of Origin
United States

Dimensions

Size
6 in

Details

Recommended Age
5+ years
Includes
108 pieces
Color
Multicolor
Material
Paper
Recommended Grade
Grade K+

Description

These cute rainbows will brighten your day! Rainbow Skies 6" Designer Cut-Outs are perfect for accenting a variety of classroom displays, bulletin boards, and student projects. They make great labels on cubbies, student folders, supply bins, binders, and more! They are great for use on bulletin boards about nature, weather, plants, flowers, spring, and summer.Also, add any content e.g., math facts, vocabulary words, or science concepts to the cut-outs to make instant flash cards, learning cards, or student activity cards.Each pack includes 36 pieces in 1 design. Sold as 3 packs for a total of 108-pieces.


  • Rainbow Skies 6" Designer Cut-Outs are perfect for accenting a variety of classroom displays, bulletin boards, and student projects
  • They make great labels on cubbies, student folders, supply bins, binders, and more
  • Great for any classroom or daycare setting
  • 36 per pack, sold as 3 packs, 108 pieces total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.