Zoro Homepage

Sea Friends 6'' Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 11053

  • Zoro # G516182228


product price: $33.49
/pk 3, $11.16/ea

Key Features

Includes
108 Pieces
Recommended Grade
Grade K+
Recommended Age
5+ years
Color
Multicolor
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11053
Zoro #
G516182228
UPC #
194629155514
Country of Origin
United States

Dimensions

Size
6 in

Details

Includes
108 Pieces
Recommended Grade
Grade K+
Recommended Age
5+ years
Color
Multicolor
Material
Paper

Description

Make your class messages memorable with these Sea Friends 6" Designer Cut-Outs, which feature favorite ocean animals, such as the shark, dolphin, sea turtle, seahorse, octopus, and tropical fish. These cut-outs are perfect for class notices, writing assignments, learning center activities, accenting bulletin boards, and more! Use them to give special recognition for a job well done or to write a positive note to a student or parent. The cut-outs can also be used to make quick and easy labels on cubbies, student folders, supply bins, and binders. Each pack includes 36 pieces, 6 each of 6 designs. Sold as 3 packs for a total of 108-cut-outs.


  • VERSATILE APPLES DESIGN – These cut-outs are perfect for class notices, writing assignments, learning center activities, accenting bulletin boards, and more
  • SEA ANIMALS THEME – Cut-outs include depictions of the following sea creatures: shark, seahorses, dolphin, turtle, clown fish, and octopus.
  • MEMORABLE MESSAGES – Each 6" cut-out includes lots of space for writing positive notes to a student or parent.
  • LEARNING ACTIVITIES – Use the cut-outs for learning center activities and writing assignments.
  • WHAT'S INCLUDED – Sold as 3 packs for a total of 108 Sea Friends 6" Designer Cut-Outs, each pack includes 36 pieces (6 each of 6-designs).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.