
Seasonal Accents, 10'', Designer Cut-Outs, 12-Piece Set, 3PK
Mfr # 10816
Zoro # G416182137
product price: $32.59
/pk 3, $10.86/eaKey Features
Recommended Age
3+ years
Includes
36 Cut-Outs
Color
Multicolor
Recommended Grade
Grade PK+
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10816
Zoro #
G416182137
UPC #
194629118656
Country of Origin
United States
Dimensions
Size
10 in x 10 in
Details
Recommended Age
3+ years
Includes
36 Cut-Outs
Color
Multicolor
Recommended Grade
Grade PK+
Material
Paper
Description
Adapting your wall display to fit the season is a snap with these Seasonal Accents 10" Designer Cut-Outs. The whimsical Doodle design of these 12 big cut-outs represent decorations for fall, winter, spring, and summer, as well as holiday decorations for Valentine's Day, St. Patrick's Day, Halloween, and Christmas. Each piece is approximately 10"w x 10"h.Sold a 3 packs for a total of 36 cut-outs, each pack includes 12 pieces in 12 designs: - Snowflake- Heart- Shamrock- Butterfly- Flower- Sun- Watermelon- Pencil- Apple- Pumpkin- Leaf- Snowman
- Great for accenting a variety of classroom displays, bulletin boards, and student projects
- Cut-outs are perfect for use in a variety of classroom displays and themes
- They make great labels on cubbies, student folders, supply bins, binders, and more
- 12 per pack, sold as 3 packs, 36 pieces total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.