Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sight Word Storybooks Set 1, 6 Books

  • Mfr # 23601

  • Zoro # G516389856


product price: $37.19
/ea

Key Features

Recommended Grade
Grade K-7
Includes
6 Books
Color
Multicolor
Recommended Age
5-12 years
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23601
Zoro #
G516389856
UPC #
30554236013
Country of Origin
United States

Details

Recommended Grade
Grade K-7
Includes
6 Books
Color
Multicolor
Recommended Age
5-12 years
Material
Paper

Description

Help young readers develop sight word recognition, build automaticity, and improve reading fluency with the fun stories in this 6-book set. Each storybook includes engaging, humorous illustrations and repeated text featuring some of the most useful sight words and phrases for beginning readers and writers.Set comes with one each of the following titles: Colors, Shapes, I See, A Picnic, Come See the Bugs, and We Like School. This set is part of the 24-book Sight Word Storybooks series, which introduces or reviews over 60 of the most useful and common sight words to build reading and writing fluency. These books support the Science of Reading Initiative and are authored by Rozanne Lanczak Williams, a former teacher who has written over 200 beginning reader books and resource books for Creative Teaching Press. Books measure 6" x 9". Each book includes 16 pages.


  • MOST COMMON SIGHT WORDS – The set is part of a series that introduces or reviews over 60 of the most useful and common sight words to build reading and writing fluency.
  • DEVELOP SIGHT WORD RECOGNITION – Readers learn to automatically recognize the words that can make up 75% of the words in the text they read.
  • IMPROVE READING FLUENCY – The ability to accurately read sight words quickly and effortlessly leads to improved comprehension and reading success.
  • DELIGHTFUL STORIES – Sight words are introduced within fun stories that help students view reading as an enjoyable experience.
  • WHAT'S INCLUDED – This set comes with 6 of the 24 storybooks in the Sight Word Storybooks collection. (One each of 6 titles)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.