Zoro Homepage

Snowflakes, 6'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10595

  • Zoro # G916181999


product price: $33.49
/pk 3, $11.16/ea

Key Features

Recommended Age
5+ years
Color
Multicolor
Material
Paper
Recommended Grade
Grade K+
Includes
108 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10595
Zoro #
G916181999
UPC #
194629156139
Country of Origin
United States

Dimensions

Size
6 in

Details

Recommended Age
5+ years
Color
Multicolor
Material
Paper
Recommended Grade
Grade K+
Includes
108 Pieces

Description

Add a festive touch of winter wonder to your classroom with these Snowflakes 6" Designer Cut-Outs! Perfect for enhancing bulletin boards, classroom displays, and student projects, these versatile cut-outs are a creative addition to any learning space. Use them to write notes, create invitations, personalize student book covers, display photos or student work, or decorate doors and cubbies. Each pack includes 36 cut-outs, featuring 6 unique snowflake designs, making them a delightful and functional tool for seasonal decorating and classroom organization. Sold as 3 packs for a total of 108-cut-outs.


  • Sparkling Snowflake Designs: Add a whimsical, wintery touch to your classroom with 6 doodle-style snowflake designs.
  • Versatile Uses: Ideal for bulletin boards, walls, desks, cubbies, cabinets, notes, invitations, student projects, and more.
  • Complete Set: Sold as 3 packs for a total of 108 pieces, each pack includes 36 cut-outs, providing enough for a variety of projects and assignments.
  • Creative and Functional: Perfect for seasonal décor, crafting, and classroom organization.
  • Perfect Size: Each snowflake cut-out measures 6", making them easy to use for various displays and projects.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.