
Stand Together, Inspire U, 4-Poster Set
Mfr # 10610
Zoro # G816181983
product price: $20.69
/eaKey Features
Includes
4 Posters
Recommended Age
5-12 years
Recommended Grade
Grade K-6
Material
Paper
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10610
Zoro #
G816181983
UPC #
30554106101
Country of Origin
United States
Dimensions
Size
13-3/8 in x 19 in
Details
Includes
4 Posters
Recommended Age
5-12 years
Recommended Grade
Grade K-6
Material
Paper
Color
Multicolor
Description
Celebrate diversity and promote kindness with the posters in the Stand Together 4-Poster Pack. Each poster features a message encouraging unity and acceptance and is designed in a color palette representative of the rainbow of the human family. Great for display in a school, church, dormitory, or anywhere a little inspiration is needed. Each poster measures 13-3/8" x 19". Pack includes 4 motivational posters: 10604 Better Together, 10605 Equality. Diversity. Inclusion., 10606 Appreciate our similarities..., and 10607 Stand for Kindness.
- CELEBRATE DIVERSITY – The messages on these posters encourage students to celebrate their differences, recognize what they share in common, and treat one another with kindness.
- UNIFYING MESSAGES – The posters in this set features a message encouraging unity and acceptance.
- DIVERSITY RAINBOW – These posters are designed in a color palette representative of the rainbow of the human family.
- WORDS OF WELCOME – The posters in this set communicate the message that all are welcome in your classroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.