Zoro Homepage

Star Bright Classroom Essentials 4-Chart Set

  • Mfr # 10989

  • Zoro # G216181989


product price: $23.49
/ea

Key Features

Includes
4 Charts
Recommended Grade
Grade K-6
Color
Multicolor
Material
Paper
Recommended Age
5-12 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10989
Zoro #
G216181989
UPC #
30554109898
Country of Origin
United States

Dimensions

Size
17 in x 22 in

Details

Includes
4 Charts
Recommended Grade
Grade K-6
Color
Multicolor
Material
Paper
Recommended Age
5-12 years

Description

The Star Bright Classroom Essentials 4-Chart Pack will help organize and communicate important information in any classroom. Pack contains a welcome chart, birthday chart, class rules chart, and incentive chart. Essential charts for any classroom! Charts measure 17" x 22". All but Incentive Chart include activities and reproducibles on the back. Pack comes with 4 classroom charts: 10949 Welcome, 10950 Happy Birthday, 10951 Class Rules, and 10952-Incentive.


  • The motivational messages on the posters will brighten up any space
  • Great for display in a school, church, daycare, or anywhere a little inspiration is needed
  • Includes 4 motivational charts
  • Measures 17" x 22"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.