
Star Bright EZ Border, 48 Feet Per Pack, 3PK
Mfr # 10981
Zoro # G515976392
product price: $23.95
/pk 3, $7.98/eaKey Features
Color
Multicolor
Material
Paper
Includes
72 Strips
Recommended Grade
Grade K-6
Recommended Age
5-12 years
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10981
Zoro #
G515976392
UPC #
194629138425
Country of Origin
United States
Details
Color
Multicolor
Material
Paper
Includes
72 Strips
Recommended Grade
Grade K-6
Recommended Age
5-12 years
Description
This Star Bright EZ Border is the perfect way to frame displays of students' stellar work! The bold and bright colorful stars are sure to liven up any room. This EZ Border comes in smaller strips, which are easier to manage and store. Each package comes with enough border to complete 2 full bulletin boards. Each pack includes 24 strips measuring 3 x 24 for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips 144 feet.
- FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
- ADD LAYERS – Add dimension and style by layering multiple designs.
- STYLISH DESIGN – This border features bold and bright colorful stars that will add a touch of style to any bulletin board display.
- CREATE AND ORGANIZE – Use this trimmer to decorate any bulletin board at homes, schools, daycare centers, office break rooms, and anywhere you post information.
- CREATE A COHESIVE LOOK – This border coordinates well with the other Star Bright products from CTP.
- MULTI-PACK – Each pack includes 24 strips for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips (144 feet).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.