Zoro Homepage

Stick Kids, 6'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10679

  • Zoro # G416182175


product price: $33.49
/pk 3, $11.16/ea

Key Features

Recommended Grade
Grade K-6
Recommended Age
5-12 years
Color
Multicolor
Material
Paper
Includes
108 Cut-Outs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10679
Zoro #
G416182175
UPC #
194629134281
Country of Origin
United States

Dimensions

Size
6 in

Details

Recommended Grade
Grade K-6
Recommended Age
5-12 years
Color
Multicolor
Material
Paper
Includes
108 Cut-Outs

Description

Add a touch of diversity to your learning displays and activities with these Stick Kids 6" Designer Cut-Outs! These cut-outs are perfect for class messages, writing assignments, learning center activities, accenting bulletin boards, and more! Use them to give special recognition for a job well done or to write a positive note to a student or parent. The cut-outs can also be used to make quick and easy labels on cubbies, student folders, supply bins and binders. Each pack includes 36 pieces, 6 each of 6 designs. Sold as 3 packs for a total of 108-pieces.


  • The Stick Kids 6" Designer Cut-Outs can be used to make quick and easy labels on cubbies, student folders, supply bins and binders
  • The Cut-Outs are perfect for class messages, writing assignments, learning center activities, activities, accenting bulletin boards, and more!
  • 36 per pack in 6 designs, sold as 3 packs, 108 pieces total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.