Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Kids Curated Classroom

  • Mfr # 10914

  • Zoro # G516390029


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Material
Paper
Includes
217 Pieces
Recommended Age
5-14 years
Recommended Grade
Grade PK-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10914
Zoro #
G516390029
UPC #
30554109140
Country of Origin
United States

Details

Color
Multicolor
Material
Paper
Includes
217 Pieces
Recommended Age
5-14 years
Recommended Grade
Grade PK-8

Description

Ever feel like you dont have the time or artistic eye to create the stylish, well-coordinated classroom displays your students deserve? The Stick Kids Curated Classroom Mega Pack is the quick and easy solution. This convenient, all-in-one mega pack features the multicultural Stick Kids and includes everything you need to celebrate diversity, welcome visitors, recognize birthdays, inspire learners, and manage your classroom in style. This mega pack also includes a visual table of contents, a color photo of suggested display ideas and a sturdy, reusable storage box. This mega pack has 217 pieces that range in size from 2.75" x 3.5" to 13" x 18" and contains the following components: All Are Welcome Bulletin Board Set 41 pieces 2.75" x 3.5" to 13" x 18". Class Jobs Mini Bulletin Board Set 50 pieces 4.25" x 0.75" to 9.5" x 5.5". Happy Birthday Mini Bulletin Board Set 20 pieces 3.5" x 5" to 18.5" x 4.25"Stick Kids 6" Cut-Outs 18 pieces Happy Birthday Award 30 pieces 8" x 5". Stick Kids Name Plate 30 pieces 9.5" x 3.25". Stick Kids Welcome Banners 2 7.25" x 35", Stick Kids EZ Border 12, 24-inch strips, Color Dotted Swirl EZ Border 12, 24-inch strips, Welcome Chart 13" x 17.5", Class Rules Chart 13" x 17.5".


  • COORDINATED CLASS DÉCOR MADE EASY – The components of this Busy Bees Curated Classroom Mega Pack are designed to complement each other perfectly, making it a snap to decorate your learning space!
  • COMPLETE CLASSROOM THEME IN A BOX – Shopping for classroom décor has never been easier! When you order this mega pack, everything you need for a complete Busy Bees theme is included in the box.
  • POSITIVE, CHARACTER-BUILDING MESSAGES – This mega pack includes encouraging messages that inspire students to take pride in themselves and "bee" their best.
  • BOLD AND BEE-UTIFUL DESIGN – The vibrant black and gold design features friendly bees that capture the spirit of an active learning environment.
  • VERSATILE USES – The pieces in this pack are great for highlighting student work, welcoming visitors, celebrating birthdays, and managing your classroom in style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.