
Stylish Black 4in Designer Letters, PK705
Mfr # 8573
Zoro # G7965073
product price: $37.39
/pk 705, $0.05/eaKey Features
Color
Black
Material
Paper
Recommended Age
5+ Years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8573
Zoro #
G7965073
UPC #
194629022090
Country of Origin
China
Details
Color
Black
Material
Paper
Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
705 Letters
Description
A fun, fresh twist on solid black letters! These Stylish Black 4" Designer Letters feature a playful, hand-lettered feel. Each pack contains upper- and lowercase letters, punctuation marks, and symbols. The casual design of these punch-out letters makes them versatile for use on any bulletin board or display in a school, office, college dorm, senior living residence, church, or daycare center.
Each pack includes 235 pieces:
• Uppercase letters: A-6, B-4, C-4, D-4, E-6, F-4, G-4, H-4, I-6, J-2, K-3, L-4, M-4, N-4, O-5, P-4, Q-2, R-4, S-5, T-4, U-4, V-2, W-3, X-2, Y-2, Z-2
• Punctuation: question mark-2, exclamation point-2, period-2, quotation marks-4, comma-2, #-2, and @-2
Sold as 3 packs for a total of 705 pieces.
Each pack includes 235 pieces:
• Uppercase letters: A-6, B-4, C-4, D-4, E-6, F-4, G-4, H-4, I-6, J-2, K-3, L-4, M-4, N-4, O-5, P-4, Q-2, R-4, S-5, T-4, U-4, V-2, W-3, X-2, Y-2, Z-2
• Punctuation: question mark-2, exclamation point-2, period-2, quotation marks-4, comma-2, #-2, and @-2
Sold as 3 packs for a total of 705 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.