Zoro Homepage

The At-Home Classroom Bulletin Board Set

  • Mfr # 10581

  • Zoro # G416389826


product price: $23.39
/ea

Key Features

Color
Multicolor
Recommended Age
5-12 years
Includes
68 Pieces
Material
Paper
Recommended Grade
Grade K-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10581
Zoro #
G416389826
UPC #
30554105814
Country of Origin
United States

Details

Color
Multicolor
Recommended Age
5-12 years
Includes
68 Pieces
Material
Paper
Recommended Grade
Grade K-6

Description

Help learners stay motivated and on task as they learn life skills and strategies for success with this At-Home Classroom bulletin board set! Designed for use in either classroom or at-home learning environments, the 68 pieces in this set can be used to create engaging, interactive displays that inspire students to stay focused on learning goals and give their best effort every day. Great for in-person, Zoom, and remote instructional spaces._x000D__x000D_This decor set includes the following items:_x000D__x000D_ Charts: 1 color-coded incentive chart 7-1/2"w x 24"; 1 feelings chart 8"w x 17-1/2"h with 21 emoji face pieces 2"w x 2"h; 1 Stick with It! Chart 17-1/2"w x 24"h; 1 Goal Jar 9-1/2"w x 12"h _x000D_ Punch-out pieces: 30 tokens 1-1/2"w x 1-1/2"h for Goal Jar_x000D_ Posters: 2 motivational posters 6-1/4"w x 8-3/4"h, 1 Actions Matter mini-poster 8"w x 17-1/2"h, 1 Tips for Learning Success mini-poster 8"w x 17-1/2"h_x000D_ Tabletop Tools: 1 learning stoplight 3"w x 8"h and 1 paper clip 1-3/4"w x 4"h; 1 stand-up inspirational table topper 9-1/2"w x 6-1/2"h unfolded_x000D_ Border: 6 border strips 24" x 3" or 23-1/2"w x 2-1/2"h_x000D_ Instructional guide: Includes activity ideas, display suggestions, and reproducible page.


  • MOTIVATING MESSAGES – The pieces in this set include messages that encourage learners to maintain a positive attitude and keep on trying.
  • TIPS FOR SUCCESS – Set includes mini-posters featuring good advice for success in your learning environment and in life.
  • INCENTIVES TO REACH GOALS – The incentive charts in this set help learners track their progress and stay motivating in achieving their goals.
  • VERSATILE LEARNING TOOLS – Use this set in classrooms, at-home learning environments, and remote instruction to keep students focused on learning goals and giving their best effort every day.
  • CREATE A COHESIVE LOOK – This bulletin board set coordinates well with the other Core Decor products from CTP.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.