Zoro Homepage

Woodland Friends Curated Classroom

  • Mfr # 10915

  • Zoro # G816389990


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Includes
268 Pieces
Recommended Grade
Grade PK-8
Material
Paper
Recommended Age
5-14 years
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10915
Zoro #
G816389990
UPC #
30554109157
Country of Origin
United States

Details

Includes
268 Pieces
Recommended Grade
Grade PK-8
Material
Paper
Recommended Age
5-14 years
Color
Multicolor

Description

Ever feel like you dont have the time or artistic eye to create the stylish, well-coordinated classroom displays your students deserve? The Woodland Friends Curated Classroom Mega Pack is the quick and easy solution. This convenient, all-in-one mega pack features the popular woodland animals theme and includes everything you need to welcome visitors, celebrate birthdays, inspire learners, and manage your classroom in style. This mega pack also includes a visual table of contents, a color photo of suggested display ideas and a sturdy, reusable storage box. This mega pack has 268 pieces that range in size from 2" x 1" to 23" x 17" and contains the following components: Woodland Friends Calendar Bulletin Board Set 67 pieces 2" x 1" to 23" x 17", Woodland Friends Welcome Bulletin Board Set 45 pieces 4" x 2.5" to 9" x 12.5". Happy Birthday Mini Bulletin Board Set 46 pieces 1" x 5" to 19" x 5.5" Woodland Friends Vintage Trailers 6" Cut-Outs 24 pieces, Look Whoos Great Award 30 pieces 8" x 5", Woodland Friends Name Plate 30 pieces 9 " x 3 ", Woodland Friends Welcome Banners 2 7.25" x 35", Woodland Friends EZ Border 12, 24-inch strips. Patterned Pine Trees EZ Border 12, 24-inch strips.


  • COORDINATED CLASS DÉCOR MADE EASY – The components of this Woodland Friends Curated Classroom Mega Pack are designed to complement each other perfectly, making it a snap to decorate your learning space!
  • COMPLETE CLASSROOM THEME IN A BOX – Shopping for classroom décor has never been easier! When you order this mega pack, everything you need for a complete Woodland Friends theme is included in the box.
  • GREAT OUTDOORS THEME – The friendly woodland animals, green trees, and camping imagery in this pack bring a taste of the great outdoors to your learning environment!
  • COLORFUL DESIGN – The earth tones and pops of bright color in this pack will bring a refreshing look to any classroom.
  • VERSATILE USES – The pieces in this pack are great for highlighting student work, welcoming visitors, celebrating birthdays, and managing your classroom in style.
  • VERSATILE USES – The pieces in this pack are great for highlighting student work, welcoming visitors, celebrating birthdays, and managing your classroom in style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.