
3Pc Bath Furniture Set W Space Saver In Black Finish (Discontinued)
- Mfr # 20320-BLK
- Zoro # G902658320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20320-BLK
Zoro #
G902658320
UPC #
89786475059
Country of Origin
China
Dimensions
Height
64.8
Width
23.6
Length
9.9
Details
Color
Black
Material
Metal Wire
Description
3 piece bath collection set containing the most wanted pieces for the bath. 3 Shelf SpaceSaver, 5 Hooks Over the Door Rack and 2 Roll Toiilet Tissue Holder. Display, organize and store in style. All steel construction with durable powder coat finish. Easy asembly, all tools included. Wipe clean with soft damp cloth. 3 Shelf Space Saver 23.6W x 9.9D x 64.8H. 5 Hooks Over the Door Rack 15.7 x 4.5 x 16.5"H. 2 Roll Toilet Tissue Reserve 6.5 x 6.5 x 11
Restrictions
View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states:
AA, AE, AP, AS, FM, MH, MP, PW, QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.