Zoro Homepage

Ecostyles Bamboo Vanity Valet

  • Mfr # RM-34036

  • Zoro # G102658380


product price: $51.99
/ea

Key Features

Height
30
Color
Wood Grain
Material
Bamboo
Width
9
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-34036
Zoro #
G102658380
UPC #
89786446516
Country of Origin
China

Dimensions

Height
30
Width
9
Length
7

Details

Color
Wood Grain
Material
Bamboo

Description

Vanity valet is exquisitely detailed and and crafted of environmentally sound Bamboo material. Decorative and functional storage and organization for any room in the home. Our natural Eco Styles Home Collection is made of bamboo with an innovative tongue and groove look and design. Transitional series covers most wanted items in storage for bath, bedroom, den, kitchen, laundry room, home office..... . Easy care. Wipe clean with soft damp cloth. 9" x 7" x 30"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.