Zoro Homepage

Alphabet Beads, Black and White, 6 mm, PK900

  • Mfr # PAC3255

  • Zoro # G4855760


product price: $37.25
/pk 900, $0.04/ea

Key Features

Material
Plastic
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
900 beads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC3255
Zoro #
G4855760
UPC #
194629101313
Country of Origin
China

Details

Color
Black, White
Material
Plastic
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
900 beads

Description

Creativity Street® Black and White Alphabet Beads are 6mm and have a cubic shape. These plastic beads are sold as 150 per pack and are ideal for personalizing your projects and gifts! Sold as 6 packs for a total of 900 beads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.