
Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000
Mfr # PAC3776-01
Zoro # G5640468
product price: $32.15
/pk 1000, $0.03/eaKey Features
Color
Natural
Recommended Age
4+ Years
Recommended Grade
PK+
Material
wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC3776-01
Zoro #
G5640468
UPC #
194629002887
Country of Origin
China
Details
Color
Natural
Recommended Age
4+ Years
Recommended Grade
PK+
Material
wood
Description
Jumbo craft sticks are the size of "tongue depressors" and are ideal for any arts and crafts project. Perfect for stirring and mixing inks and paints. Each stick is 6" in length, .75" wide and 2 mm thick. Each pack includes 500 sticks. Sold as 2 packs, 1000 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.