Zoro Homepage

Jumbo Stems, Brown, 12in x 6 mm, 100 Count, PK12

  • Mfr # PAC7110-13

  • Zoro # G4111070


product price: $31.15
/pk 12, $2.60/ea

Key Features

Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
1200 Stems
Material
Wire, Fibers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC7110-13
Zoro #
G4111070
UPC #
194629107957
Country of Origin
China

Details

Color
Brown
Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
1200 Stems
Material
Wire, Fibers

Description

These Jumbo Stems are 12" length by 6 mm diameter, and are available in a variety of assorted colors. Bend and twist to create any shape, animal, or creature imaginable. Add beads, wiggle eyes, and other accessories to embellish your creations. Each pack includes 100 stems. Sold as 12 packs for a total of 1200 stems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.