
Palette-Shaped Paint Trays, White, 9in. x 6.75in., 12PK
Mfr # PAC5922-R
Zoro # G916254952
product price:Â $38.85
/pk 12, $3.24/eaKey Features
Color
White
Material
Plastic
Size
9" x 6.75"
Includes
12 Paint Trays
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAC5922-R
Zoro #
G916254952
UPC #
-
Country of Origin
China
Dimensions
Size
9" x 6.75"
Details
Color
White
Material
Plastic
Includes
12 Paint Trays
Recommended Grade
Grade PK+
Recommended Age
3+ years
Description
Durable white plastic trays with 10 paint wells each, these Creativity Street palette-shaped trays glow under black light! Great for arts and crafts activities. Each pack contains 2 trays for multiple artists. Sold as 6 packs for a total of 12 trays.
- Durable plastic contains 10 paint wells each
- White tray glows under black light!
- Measures 9" x 6.75"
- Palette-Shaped Paint Trays
- 2 per pack, sold as 6 packs, 12 paint trays total
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.