Zoro Homepage

Regular Stems, 12in, Brown, PK1200

  • Mfr # PAC7112-13

  • Zoro # G4858728


product price: $28.65
/pk 1200, $0.02/ea

Key Features

Includes
1200 stems
Recommended Age
4+ Years
Material
Wire, Polyester
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC7112-13
Zoro #
G4858728
UPC #
194629001675
Country of Origin
China

Details

Color
Brown
Includes
1200 stems
Recommended Age
4+ Years
Material
Wire, Polyester
Recommended Grade
Grade PK+

Description

These crush-resistant polyester stems are a 12" length with a 4 mm diameter. To easily see what the product is, they are packaged in a poly bag with header. Each pack includes 100 pieces. Sold as 12 packs for a total of 1200 pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.