This item is Discontinued.

Cree Fixture Retrofit Kit, LED, 4000 lm, 3500K ZR24RK-40L-35K-10V-FD

Fixture Retrofit Kit, LED, 4000 lm, 3500K (Discontinued)

  • Mfr # ZR24RK-40L-35K-10V-FD
  • Zoro # G1933841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR24RK-40L-35K-10V-FD
Zoro #
G1933841
UPC #
849665014140
Country of Origin
China

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 in
Fixture Length
48 in
Fixture Width
24 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens
4,000 lm
Lumens Per Watt
132.0
Dimmable
Yes
Color Temperature
3500K
Standards
UL 1598C
Color Rendering Index
80
LED Replacement For
3 Lamp LFL
Max. Fixture Wattage
32 W
Fixture Warranty
5 yr Limited Warranty
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
3500K
Fixture Temp. Range
0 Degrees to 35 Degrees C
Fixtures Per Kit
1
Kit Contents
End Cap, Lens, Main Assembly, Side Panel
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Technology
LED
Fixtures per Kit
1
Lumens per Watt
132 lm/W

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 4,000 lm Lumens, Color Temperature 3500K, Color Rendering Index 80, Max. Fixture Wattage 32 W, Lumens per Watt 132 lm/W, Fixture Voltage 120 to 277, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 3 in, Fixture Warranty 5 yr Limited Warranty, Kit Contents End Cap, Lens, Main Assembly, Side Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.