Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Cree Fixture Retrofit Kit, LED, 5000 lm, 3500K ZR24RK-50L-40K-10V-FD

Fixture Retrofit Kit, LED, 5000 lm, 3500K (Discontinued)

  • Mfr # ZR24RK-50L-40K-10V-FD
  • Zoro # G1933771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR24RK-50L-40K-10V-FD
Zoro #
G1933771
UPC #
849665014171
Country of Origin
China

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 in
Fixture Width
24 in
Fixture Length
48 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Troffer Fixture Retrofit Kit
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens
5,000 lm
Dimmable
Yes
Lumens Per Watt
132.0
Color Temperature
3500K
Color Rendering Index
80.0
Standards
UL 1598C
LED Replacement For
3 Lamp LFL
Max. Fixture Wattage
40.0 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Warranty
5 yr Limited Warranty
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Kit Contents
End Cap, Lens, Main Assembly, Side Panel
Color Temp.
3500K
Fixture Temp. Range
0 Degrees to 35 Degrees C
Fixtures Per Kit
1
Fixture Voltage
120 to 277
Fixtures per Kit
1
Lumens per Watt
132 lm/W

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 5,000 lm Lumens, Color Temperature 3500K, Color Rendering Index 80, Max. Fixture Wattage 40 W, Lumens per Watt 132 lm/W, Fixture Voltage 120 to 277, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 3 in, Fixture Warranty 5 yr Limited Warranty, Kit Contents End Cap, Lens, Main Assembly, Side Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.