Zoro Homepage
This item is Discontinued.
Cree LED Canopy Light, 15 in. L, 120 Watts CPY250-B-DM-D-B-UL-WH-40K

LED Canopy Light, 15 in. L, 120 Watts (Discontinued)

  • Mfr # CPY250-B-DM-D-B-UL-WH-40K
  • Zoro # G3721980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPY250-B-DM-D-B-UL-WH-40K
Zoro #
G3721980
UPC #
849665000495
Country of Origin
United States

Dimensions

Height
2 15/16 in
Length
15"
Width
15 in
Depth
2 7/8 in

Details

Item
Canopy Light
Temp. Range
-40 to 35 Degrees C
Rated Life
50,000 hr
Light Distribution
Drop Glass Lens
Standards
UL Listed
Color Temp.
4000K
Lumens Per Watt
129.0
Watts
96
Lumens
12,380 lm
LED Replacement For
250W HPS/MH
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
10 Yr.
Color Temperature
4000K
Housing Color
White
CRI
70
Voltage
120-277V AC
Housing Material
Die Cast Aluminum
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Includes
Direct Mount, Drop Lens
Fixture Housing Material
Die Cast Aluminum
Fixture Housing Color
White
Light Technology
LED
Fixture Wattage
96 W
Fixture Shape
Square
Color Rendering Index
70
Lumens per Watt
129 lm/W
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
95 Degrees F

Description

Canopy Light, Color Temperature 4000K, Color Rendering Index 70, Lumens 12,380 lm, Fixture Wattage 96 W, Voltage 120-277V AC, LED Replacement For 250W HPS/MH, Light Technology LED, Fixture Shape Square, Height 2 15/16 in, Width 15 in, Depth 2 7/8 in, Rated Life 50,000 hr, Fixture Housing Color White, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 129 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F, Standards UL Listed, Warranty 10 Yr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.