Zoro Homepage
This item is Discontinued.
Cree LED Downlight Retrofit Kit, 100 lm LR6-10L-27K-277V

LED Downlight Retrofit Kit, 100 lm (Discontinued)

  • Mfr # LR6-10L-27K-277V
  • Zoro # G3721761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6-10L-27K-277V
Zoro #
G3721761
UPC #
849665005674
Country of Origin
China

Dimensions

Height
5 11/64 in
Nominal Size
6 in
Width
7 15/32 in
Length
7 15/32 in
Manufacturers Warranty Length
10 yr

Description

LED Downlight Retrofit Kit, Nominal Size 6 in, Color Temperature 2,700 K, Trim Color White, LED Replacement For 120W HAL, Voltage 277

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.