Zoro Homepage
This item is Discontinued.
Cree LED Downlight Retrofit Kit, 10W SRDL6-0652700FH-12DE26-1-11

LED Downlight Retrofit Kit, 10W (Discontinued)

  • Mfr # SRDL6-0652700FH-12DE26-1-11
  • Zoro # G3957418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRDL6-0652700FH-12DE26-1-11
Zoro #
G3957418
UPC #
810048029952
Country of Origin
Unknown

Dimensions

Nominal Size
6"
Length
7-13/32"
Width
7-13/32"
Height
3-1/2"

Details

Item
LED Downlight Retrofit Kit
Socket Type
E26
Watts
10
Lumens
650
Lumens Per Watt
65.0
Voltage
120
Rated Life
35,000 hr.
Color Temperature
2700 K
Standards
UL Listed
CRI
90
LED Replacement For
65W
Dimmable / Non-Dimmable
Dimmable
Warranty
5 yr.
Kit Contents
LED Light Engine
Temp. Range
-25 Degrees to 35 Degrees C
Trim Color
White
Color Temp.
2700K
Reflector or Baffle Color
White Reflector
Lumens per Watt
65.0

Description

LED Downlight Retrofit Kit, Nominal Size 6 in, Color Temperature 2700 K, Trim Color White, LED Replacement For 65W, Voltage 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.