Zoro Homepage
This item is Discontinued.
Cree LED Downlight Retrofit Kit, Edison Base SRDL4-0572700FH-12DE26-1-11

LED Downlight Retrofit Kit, Edison Base (Discontinued)

  • Mfr # SRDL4-0572700FH-12DE26-1-11
  • Zoro # G3957427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRDL4-0572700FH-12DE26-1-11
Zoro #
G3957427
UPC #
810048029969
Country of Origin
China

Dimensions

Nominal Size
4"
Length
5"
Width
5"
Height
2-13/32"

Details

Item
LED Downlight Retrofit Kit
Socket Type
E26
Watts
9
Lumens
575
Lumens Per Watt
64.0
Voltage
120
Color Temperature
2700 K
Rated Life
35,000 hr.
CRI
90
Standards
UL Listed
LED Replacement For
50W
Dimmable / Non-Dimmable
Dimmable
Trim Color
White
Reflector or Baffle Color
White Reflector
Color Temp.
2700K
Warranty
5 yr.
Temp. Range
-25 Degrees to 35 Degrees C
Kit Contents
LED Light Engine
Lumens per Watt
64.0

Description

LED Downlight Retrofit Kit, Nominal Size 4 in, Color Temperature 2700 K, Trim Color White, LED Replacement For 50W, Voltage 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.